missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Screw Thread Coupling, from PBT
The screw thread coupling is used to connect two threaded connections.
£19.00 - £46.70
Specifications
Autoclavable | Yes |
---|---|
Material | PBT |
For Use With (Application) | Connection of glass threads |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10383661
|
DWK Life Sciences
292260556 |
GL 14 |
£19.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
10768351
|
DWK Life Sciences
292260659 |
GL 18 |
£21.90
Each |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
10120271
|
DWK Life Sciences
292260959 |
GL 25 |
£26.85
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
10078440
|
DWK Life Sciences
292260856 |
GL 32 |
£33.75
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
11629818
|
DWK Life Sciences
292261055 |
GL 45 |
£46.70
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
The screw thread coupling consists of two threaded caps, which are connected to each other via a flexible hose piece. This component enables a flexible connection of two glass components.
- For flexible connection of two glass screw-thread connections with integral silicone seal (VQM)
Specifications
Yes | |
PBT | |
Connection of glass threads | |
1 Ea. |