missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key

Shut-off with PTFE plug for grease free operation.

Brand:  DWK Life Sciences 286415006

 View more versions of this product

Product Code. 15804728

  • £396.00 / Pack of 5
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

DURAN™ single way stopcocks complete with PTFE valve plugs allow grease free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve.

  • Polished shut-off valve sleeve with PTFE valve plug for grease-free operation
  • The 3-part tap safety catch secures the tap plug in the tap sleeve.
  • Taper 1:10
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mm
Borosilicate Glass (3.3), PTFE
29.2 NS
5/Pk.
18 mm
Autoclavable
2.5 mm
Installation in glass apparatus and devices