Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key, Taper 1:5
1:5 shut-off taps with PTFE plug for grease free operation.
Brand: DWK Life Sciences 286453009
Additional Details : Weight : 12.50000kg
Description
DURAN™ single way stopcocks complete with PTFE valve plugs with a 1:5 pitch allow grease-free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve. They are particularly suitable for vacuum applications. The larger taper angle prevents the cock plug from jamming.
- shut-off taps with PTFE Tap Plug
- Fat-free working through the polished tap surface
- Taper 1:5
- Glass articles for further processing
Specifications
2 mm | |
Borosilicate Glass (3.3), PTFE | |
13.5 NS | |
50/Pk. |
8 mm | |
Yes | |
1.5 mm | |
Suitable for installation in glass apparatus for vacuum applications |