missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Single way Stopcock, complete with PTFE key, Taper 1:5
1:5 shut-off taps with PTFE plug for grease free operation.
£304.00 - £935.00
Specifications
Material | Borosilicate Glass (3.3), PTFE |
---|---|
Autoclavable | Yes |
For Use With (Application) | Suitable for installation in glass apparatus for vacuum applications |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
15814788
|
DWK Life Sciences
286453206 |
2.5 mm |
£855.00
Pack of 50 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15824788
|
DWK Life Sciences
286453403 |
4 mm |
£665.00
Pack of 25 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15834788
|
DWK Life Sciences
286453806 |
6 mm |
£935.00
Pack of 25 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15844788
|
DWK Life Sciences
286454005 |
10 mm |
£304.00
Pack of 5 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15854788
|
DWK Life Sciences
286454202 |
8 mm |
£304.00
Pack of 5 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
15804788
|
DWK Life Sciences
286453009 |
2 mm |
£855.00
Pack of 50 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
DURAN™ single way stopcocks complete with PTFE valve plugs with a 1:5 pitch allow grease-free operation. The 3-part tap safety catch secures the tap plug in the tap sleeve. They are particularly suitable for vacuum applications. The larger taper angle prevents the cock plug from jamming.
- shut-off taps with PTFE Tap Plug
- Fat-free working through the polished tap surface
- Taper 1:5
- Glass articles for further processing
Specifications
Borosilicate Glass (3.3), PTFE | |
Yes | |
Suitable for installation in glass apparatus for vacuum applications |