missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Slit sieve
For use with paper or membrane filters.
£124.00 - £530.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Suitable for coarse filtration without additional filter medium; Filtration |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15874498
|
DWK Life Sciences
213403108 |
48 mm |
£294.12
Pack of 10 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
10598991
|
DWK Life Sciences
213405109 |
120 mm |
£124.00
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
15231689
|
DWK Life Sciences
213403408 |
60 mm |
£356.00
Pack of 10 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
15241689
|
DWK Life Sciences
213403905 |
73 mm |
£530.00
Pack of 10 |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
15251689
|
DWK Life Sciences
213404404 |
5 mm |
£341.00
Pack of 5 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
Description
DURAN™ slotted screen plates serve as support surfaces for the actual filter (e.g. paper or membrane filter), e.g. in the case of buechner funnels.
- As support for paper or membrane filters
Specifications
Borosilicate Glass (3.3) | |
Suitable for coarse filtration without additional filter medium; Filtration |