missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ TILT Bottle Tag, GL 56, Silicone Rubber
Simple colour coding for DURAN™ TILT bottles.
£31.50 - £31.70
Specifications
Material | Silicone |
---|---|
For Use With (Application) | color coding and identification; Attachment of the protective Light Shield |
No. per Pack | 20/Pk. |
Thread Size | GL 56 |
Autoclavable | Yes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15503547
|
DWK Life Sciences
292435626 |
Orange |
£31.50
Pack of 20 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
15513547
|
DWK Life Sciences
292435634 |
Yellow |
£31.70
Pack of 20 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
15523547
|
DWK Life Sciences
292435659 |
Blue |
£31.50
Pack of 20 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
15533547
|
DWK Life Sciences
292435667 |
Purple |
£31.50
Pack of 20 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
|||||
Description
The Bottle Tags can be used on their own for colour identification or to secure the protective Light Shield around the bottle. The GL 56 Bottle Tags are available in four colours: orange, yellow, blue and purple.
- The Bottle Tags can be used for colour identification or to secure the protective Light Shield around the bottle
- The elastic Bottle Tags can be easily and securely attached around the neck, even with the screw cap in place
- Feature a graspable tab that makes them easy to remove with bare or gloved hands
- Chemically robust, heat resistant and reusable
Specifications
Silicone | |
20/Pk. | |
Yes |
color coding and identification; Attachment of the protective Light Shield | |
GL 56 |