missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Gas Washing Bottle Heads, with Filter Disc
Provides an inexpensive but effective method for the washing and drying of gases. Lenz Laborglasinstrumente™ Gas Washing Bottle Heads, with Filter Disc are manufactured from durable DURAN™ borosilicate glass.
£54.06 - £60.00
Specifications
Material | Duran Tubing |
---|---|
Type | Gas Washing Bottle Head with Filter Disc |
Includes | Filter disc |
Standard Taper Joint | NS 29/32 |
Certifications/Compliance | DIN 12596, DIN 12463 |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
11866104
|
Lenz Laborglasinstrumente™
05510401 |
1 |
£54.06
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
10150201
|
Lenz Laborglasinstrumente™
05510400 |
0 |
£60.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
Description
- Acc. to DIN 12596, with cone
- For bottles acc. to DIN 12463
- Available in a range of porosities
- Corrosion-free and resistant to thermal shock
Specifications
Duran Tubing | |
Filter disc | |
DIN 12596, DIN 12463 |
Gas Washing Bottle Head with Filter Disc | |
NS 29/32 | |
1 Pack |