missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ DURAN™ YOUTILITY™ GL 45 Bottle Tag
Simple color coding for DURAN™ YOUTILITY™ bottles.
£30.70 - £47.30
Specifications
Quantity | 20 Tags/Pk. |
---|---|
Type | Tag |
Material | Silicone |
For Use With (Application) | Color Coding and Identification |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15705148
|
DWK Life Sciences™
292432867 |
Purple |
£34.10
Pack of 20 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
15785138
|
DWK Life Sciences™
292432826 |
Orange |
£33.50
Pack of 20 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
|||||
15795138
|
DWK Life Sciences™
292432842 |
Green |
£42.05
Pack of 20 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
15843575
|
DWK Life Sciences™
292432834 |
Yellow |
£47.30
Pack of 20 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
|||||
15853575
|
DWK Life Sciences™
292432875 |
Black |
£30.70
Pack of 20 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
15896305
|
DWK Life Sciences™
292432818 |
Red |
£41.50
Pack of 20 |
Estimated Shipment: 24-07-2024
Log in to see stock. |
|||||
Description
These colorful GL 45 Bottle Tags offer an elegant solution for the marking of laboratory bottles.
- Available in different colors for marking of laboratory bottles and personalization
- Elastic Bottle Tags can be easily and securely attached around the neck, even with the screw cap in place
- Feature a graspable tab that makes them easy to remove with bare or gloved hands
- Chemically robust, heat resistant and totally reusable
- Fully compatible with all the GL 45 threads and therefore highly versatile
Specifications
20 Tags/Pk. | |
Tag | |
Silicone | |
Color Coding and Identification |