missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Durasil-25/UV254 TLC Plate

Product Code. p-8012109 Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
5 x 10 cm
5 x 20 cm
10 x 20 cm
20 x 20 cm
Quantity:
100 Pk.
200 Pk.
25 Pk.
50 Pk.
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 10400712

Brand: Macherey-Nagel™ 812007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Durasil-25
Particle Size 5 to 17 μm
Pore Size 60 Å
Quantity 50 Pk.
Type TLC Plate
Fluorescent Indicator UV254
Pore Volume 0.75 mL/g
Specific Surface ∼500 m2/g
Thickness (Metric) 0.25 mm
Dimensions (L x W) 10 x 20 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.