missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dye Concentrate
Determine water flow in closed circuits or open channels with these dyes. Dye Concentrate diffuses rapidly in water, producing a vivid, easy-to-see color. Excellent for identifying diffusion and dispersion patterns, flow rates, discharge locations, seepage areas, sea marking and more.
£44.00 - £45.05
Specifications
For Use With (Application) | Squirt-top dispensing |
---|---|
Quantity | 1/Pk. |
Type | Dye Tracer |
Product Code | Brand | Color | pH Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | pH Range | Price | Quantity & Availability | ||||
11797947
|
Cole-Parmer™
00298-18 |
Blue | 5.1 to 5.3 |
£45.05
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
11787947
|
Cole-Parmer™
00298-17 |
Yellow/Green | 8 |
£44.00
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
||||
11777947
|
Cole-Parmer™
00298-16 |
Dark Red | 8.6 to 8.8 |
£45.05
Each |
In Stock
Log in to see stock. |
||||
Description
- Fluorescent yellow/green dye (fluorescein) works best in silt-filled waters.
- Use an ultraviolet lamp (order separately below) to trace fluorescent red or yellow/green dyes where normal visual detection is difficult
- Won’t harm the environment—nontoxic and biodegradable
- Easy-to-use color in rapidly diffusing dye identifies dispersion patterns, flow rates, seepage and more Noncarcinogenic fluorescent red dye is ideal for yellowed or heavily algaed water
- Brighten murky ponds with blue dye
- Minimum detectable concentration is 1 ppm
Specifications
Squirt-top dispensing | |
1/Pk. | |
Dye Tracer |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title