missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Dynabeads™ Protein G and Magnet Starter Pack
The Dynabeads Protein G and Magnet Starter Pack combines Dynabeads Protein G magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience.
Brand: Invitrogen™ 10014D
This item is not returnable.
View return policy
Description
Space-saving design with our smallest thermal cycler footprint
- Flexible modular design saves space on deck
- Separate control panel module provides flexibility when integrating on the robotic deck
- Choice of 10 cm,1 meter and 3 meter cabling options
Automated lid and cycler features
- 384-well block
- Automated lid is compatible with programming for easy hands-free operation with liquid handling or plate stackers
- Heated cover slides forward to cover the plate nest,ensuring thermal contact and eliminating evaporation
For Research Use Only. Not for use in diagnostic procedures.
Specifications
The product contains: • 2 x 1 mL Dynabeads Protein G beads • 1 x DynaMag-2 magnet Store Dynabeads at 2–8°C. |
|
DynaMag™, Dynabeads™ | |
Magnet Starter Pack | |
40 reactions |
Room Temperature | |
40 reactions | |
Protein G |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction