Learn More
Invitrogen™ DynaMag™-15 Magnet
Optimized for efficient cell isolation using all types of Dynabeads™ (range 1–4.5 μm in diameter) in standard 15 mL lab tubes.
Brand: Invitrogen™ 12301D
743.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Code : 50
Additional Details : Weight : 1.00000kg
Includes: One magnet
Description
- Optimized for efficient cell isolation using all types of Dynabeads™ (range 1–4.5 μm in diameter) in standard 15 mL lab tubes
- Holds 4 tubes and combines a strong magnetic attraction for efficient separations with a flexible and smart ergonomic design that ensures a comfortable working position
- A tilting mechanism on the magnet enables flexibility while pipetting
- Offers control and visibility of the sample
- Optimal working volume: 15 mL
- Holds: 4 x 15 mL tubes
For handling of smaller blood collection tubes, FACS tubes, or similar, see the DynaMag™-5 magnet (Cat. No. 12303D)
Order Info
Shipping Condition: Room Temperature
Specifications
Contains one magnet. Store at room temperature. | |
Room Temperature | |
1 Each | |
4-15 mL |
DynaMag™ | |
DynaMag™ | |
Cell Separation Magnet |
For Research Use Only. Not for use in diagnostic procedures.