missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ DynaMag™-50 Magnet

Product Code. 10469193
Click to view available options
Quantity:
1 Each
Unit Size:
Each
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

Product Code. 10469193

Brand: Invitrogen™ 12302D

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
For Research Use Only. All usage must comply with product instructions.
 

The DynaMag-50 magnet combines a strong magnetic attraction for efficient separations with a flexible and ergonomic design that ensures comfortable working position.

The DynaMag-50 magnet combines a strong magnetic attraction for efficient separations with a flexible and ergonomic design that ensures comfortable working position. A tilting mechanism on magnet enables you to rest your elbows while pipetting. The magnet can be used for any starting sample in combination with all types of cell-isolation Dynabeads™.

  • Optimal working volume: 5—50mL
  • Magnet holds 2 x 50 mL tubes
  • Excellent control and visibility of your isolations

This magnet replaces the Dynal MPC™-50 magnet

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at room temperature.
For Use With (Equipment) DynaMag™
Shipping Condition Room Temperature
Product Line DynaMag
Quantity 1 Each
Type Cell Separation Magnet
Sample Volume 10-50 mL

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.