missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ DynaMag™-2 Magnet

The DynaMag-2 magnet combines a strong magnetic attraction for efficient separations in standard microcentrifuge tubes with a flexible and smart ergonomic design.

Brand:  Invitrogen™ 12321D

494.69 GBP valid until 2025-03-29
Use promo code "24111" to get your promotional price.


Product Code. 17836648

  • £742.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Alert:

To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”24111” to get your promotional price


Includes: One DynaMag-2 magnet
This item is not returnable. View return policy

Description

Description

The DynaMag-2 magnet combines a strong magnetic attraction for efficient separations in standard microcentrifuge tubes with a flexible and smart ergonomic design.

  • Optimal working volume: 10–2000 μL
  • Holds up to 16 standard 1.5–2 mL microcentrifuge tubes in numbered spaces
  • Good control and visibility of sample
  • Top rack can be quickly removed from magnet in base, ready for resuspension, vortexing, rotation, or manual sample shaking
  • Magnet can be used with all types of Dynabeads for efficient isolation of proteins and nucleic acids
  • Sample rack can be easily removed from base magnet for resuspension, vortexing, rotation or manual sample shaking
  • Center pin in rack ensures equal vortexing of all tubes
  • Rack can also be removed and used to store tubes
  • 16 numbered sample spaces make magnet for parallel handling of multiple samples
  • With eight tube positions on each side of rack, easily scale protocols to accommodate 96-well plate reactions

This magnet is not compatible with the MX4 Mixer. The removable sample rack is also available as a separate item. Purchasing an additional sample rack minimizes the need to move tubes between racks. The rack can be placed on the bench, in the refrigerator, or in the incubator.

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Magnet
Room Temperature
1 Each
Contains one DynaMag™-2 magnet. Store at room temperature.
DYNAL™, DynaMag™, Dynabeads™
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Invitrogen™ DynaMag™-2 Magnet > 1 each

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.