missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-450F Refrigerated/Heating Circulator

New temperature control technology for demanding applications.

Brand:  JULABO 9021714.S1

 View more versions of this product

Product Code. 17714189

  • £6685.00 / Each
Estimated Shipment: 03-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Easy switching between internal and external circulation
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • Integrated drain makes emptying liquid easy and safe
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications
Specifications

Specifications

3 to 4 L
USB
8 to 27 L/min.
-30°C to +200°C
Synthetic Refrigerant
CE
440 W
Centrifugal
Circulator
230 V / 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.