missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-450F Refrigerated/Heating Circulator
New temperature control technology for demanding applications.
£6300.00 - £6765.00
Specifications
Capacity (Metric) | 3 to 4 L |
---|---|
Certifications/Compliance | CE |
Cooling Capacity | 440 W |
Flow Rate | 8 to 27 L/min. |
Pump Type | Centrifugal |
Product Code | Brand | Features | Communications | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Features | Communications | Price | Quantity & Availability | ||||
17794179
|
JULABO
9021714.N1 |
Natural Refrigerent | USB |
£6300.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17704189
|
JULABO
9021714.N1.A |
Natural Refrigerant and Analog Interface Option | USB, Analog |
£6765.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17714189
|
JULABO
9021714.S1 |
Synthetic Refrigerant | USB |
£6300.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17724189
|
JULABO
9021714.S1.A |
Analog Interface Option | USB, Analog |
£6765.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
17734189
|
JULABO
9021714.S1.D |
RS232 Interface Option | USB, RS232 |
£6590.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Easy switching between internal and external circulation
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- Integrated drain makes emptying liquid easy and safe
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
Specifications
3 to 4 L | |
440 W | |
Centrifugal | |
Circulator |
CE | |
8 to 27 L/min. | |
-30°C to +200°C | |
230 V / 50 Hz |