missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-800F Refrigerated/Heating Circulator, with Natural Refrigerants

Refrigerated circulators of the DYNEO series distinguish themselves with a great price-performance ratio. The instruments offer high heating/cooling capacities for short heat-up and cool-down times.

Brand:  JULABO 9021715.N1.A

Additional Details : Weight : 42.00000kg

 View more versions of this product

Product Code. 17957811

  • £8393.00 / Each
Estimated Shipment: 21-08-2024
to see stock.

Description

Description

  • The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to +40°C.
  • Either in basic research, in material testing or in technical systems, the DYNEO refrigerated circulators offer functional solutions for every requirement and budget.
  • The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
  • Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate: 27 L/min
  • Pressure: 0.7 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • USB connection
  • RS232 interface or analog interfaces (optional)
  • Integrated drain makes emptying liquid easy and safe.
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications
  • Integrated pump connection M16×1
  • For internal and external application
Specifications

Specifications

5 to 7.5 L
0.84kW at 20°C
Immersion Pump
Circulator
USB, Analog Interface, pt100 Sensor Connection
8 to 27 L/min.
-40°C to +200°C
230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers