missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-800F Refrigerated/Heating Circulator, with Natural Refrigerants
Refrigerated circulators of the DYNEO series distinguish themselves with a great price-performance ratio. The instruments offer high heating/cooling capacities for short heat-up and cool-down times.
£8220.00 - £8393.00
Specifications
Capacity (Metric) | 5 to 7.5 L |
---|---|
Cooling Capacity | 0.84kW at 20°C |
Flow Rate | 8 to 27 L/min. |
Pump Type | Immersion Pump |
Temperature Range | -40°C to +200°C |
Product Code | Brand | Communications | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Communications | Price | Quantity & Availability | |||||
17957811
|
JULABO
9021715.N1.A |
USB, Analog Interface, pt100 Sensor Connection |
£8393.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17997821
|
JULABO
9021715.N1.D |
USB, Digital Interface, pt100 Sensor Connection |
£8220.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Descrizione
- The refrigerated circulators work precisely and reliably even at higher ambient temperatures up to +40°C.
- Either in basic research, in material testing or in technical systems, the DYNEO refrigerated circulators offer functional solutions for every requirement and budget.
- The optimized design of the bath tank and cooling coil makes the bath more spacious and user-friendly for the operator.
- Ventilation slots and connections are located on the front and rear, allowing several units to be placed next to each other in order to save space.
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate: 27 L/min
- Pressure: 0.7 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- USB connection
- RS232 interface or analog interfaces (optional)
- Integrated drain makes emptying liquid easy and safe.
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
- Integrated pump connection M16×1
- For internal and external application
Specifica
5 to 7.5 L | |
8 to 27 L/min. | |
-40°C to +200°C | |
230 V 50/60 Hz |
0.84kW at 20°C | |
Immersion Pump | |
Circulator |