missing translation for 'onlineSavingsMsg'
Learn More
3M™ E-A-R™ Classic™ Earplugs Product Code.: 12344749
Add to basket

3M™ E-A-R™ Classic™ Earplugs

Product Code. 12344749
Uncorded, 28db
Click to view available options
Corded:
Corded
Uncorded
Noise Reduction Rating (NRR):
28db

Product Code. 12344749

Brand: 3M™ 7000038198

Edge
Add to basket
Add to basket

Provides excellent hearing protection and all day comfort. 3M E-A-R Classic Earplug offer either 28 or 29dB.

Made from a soft, energy-absorbing polymer foam that provides excellent hearing protection and all day comfort. Ideal for use where noise is a problem, either in work or leisure activities.
  • Firm material with slow recovery time helps achieve good fit
  • Special cylindrical shape that fits most ear canals and provides reliable seal
  • Low equilibrium pressure helps reduce pressure in ear canal thus increasing comfort and wearability
  • One size fits majority of wearers
  • Excellent sound attenuation characteristics
  • Sweat and humidity resistant which helps improve comfort
  • Ideally suited for use in hot and humid conditions
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Certifications/Compliance CE Approved
Quantity 250/Pk.
Noise Reduction Rating (NRR) 28db
Corded Uncorded
Product Type Classic Earplug
Material PVC
Style Roll-down
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ E-A-R™ Classic™ Earplugs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.