missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure

Regulate the flow of liquids and gasses with these hose clips. Buerkle™ Easy-Click™ Closure features a knurled screw for stepless, delicate flow regulation or complete stop of the flow. The closure compresses the hose over a wide area against the steel hook to prevent damage to the hose.

Brand:  Buerkle™ 8619-0202

5.33 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10331712

  • £5.85 / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be opened and closed in any position without tiresome screwing on and off
  • Made from heat and chemical resistant plastic PVDF and a galvanized steel clamp
  • Works with existing hose connections
  • Temperature resistant up to 140°C
  • For flexible hoses with outer Ø up to 10mm, 15mm and 20mm
  • Available in four fresh colors

Easy-Click closure - stop-it can be opened and closed in any position - without tiresome screwing on and off. High quality material - stop-it made from the heat resistant and chemical resistant plastic PVDF. The clamp is galvanised steel.
Specifications

Specifications

20 mm
PVDF, Steel, Zinc-Coated
It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped
Red
Easy Click Closure
20 mm Flexible Hose
Red
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.