Learn More
Ansell™ Easy Flex 47-200 Series Nitrile Medium Weight Gloves
The coolness and comfort of cotton - but with far superior grip. Coating only on fingers and palm to protect the working area, but leaves the back of the hand free to breathe.
Brand: Ansell™ 47200090
34.41 GBP valid until 2025-06-08
Use promo code "24131" to get your promotional price.
Description
- Much better resistance to snags, puncture and abrasion.
- Nitrile coating repels oil and grease
- Safely handle smooth objects like boxes or appliances with ease
- Lasts five times longer than an ordinary cotton glove
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped
- Knitwrist cuff

Specifications
Nitrile | |
Nitrile | |
Mediumweight Gloves | |
47-200 | |
Interlock Cotton | |
144 Pairs | |
47-200 |
CE Mark, ANSI, CATEGORY II EN 388 : 2111 | |
Nitrile | |
9 | |
Knit | |
Coated-palm | |
Snag, puncture, abrasion and cut resistance |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.