missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Partial Immersion

Easy-to-read partial immersion thermometers

Brand:  H-B Instrument™ B60301-0100

Code : 03

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 15265053

  • £27.30 / Each
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST™ and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Specifications

Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Partial Immersion
300 mm
Enviro-Safe™ Liquid
-35°C
-35°C to +50°C
0.5°C
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
12 in.
Glass
50°C
n.a.
±1°C
76 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers