Learn More
H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Partial Immersion
Easy-to-read partial immersion thermometers
£26.47 - £40.45
Specifications
Certifications/Compliance | Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. |
---|---|
For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
Material | Glass |
Thermometer Fill | Enviro-Safe™ Liquid |
Product Code | Brand | Subdivision | Length (Metric) Overall | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Subdivision | Length (Metric) Overall | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | ||
16419623
|
H-B Instrument™
B603010300 |
1°C | 300 mm | n.a. | -20°C to +150°C |
£26.47
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
16401265
|
H-B Instrument™
B60302-0000 |
1°C | 350 mm | n.a. | -10°C to +260°C |
£40.45
Each |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||
15265053
|
H-B Instrument™
B60301-0100 |
0.5°C | 300 mm | n.a. | -35°C to +50°C |
£27.30
Each |
Estimated Shipment: 30-08-2024
Log in to see stock. |
||
Description
- Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
- Contains non-toxic, biodegradable, Enviro-Safe™ liquid
- EnviroKleen™ certified
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Manufactured and tested by our USA quality team, these thermometers are traceable to NIST™ and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Specifications
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability. | |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Glass | |
Enviro-Safe™ Liquid |