missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ EasyReach™ Cleaning System: Cleaning Tool



Passes easily through transfer hatches, requires no assembly and is maintenance-free. EasyReach™ Cleaning System is ideal for isolators, cabinets, laminar air-flow hoods, glove boxes and other mini environments.
£10.80 - £153.00
Product Code | Brand | Material | Product Type | Length (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Product Type | Length (English) | Price | Quantity & Availability | ||||||
17245434
![]() |
Contec™
2685P |
Polypropylene | Lay Flat Mop Frame | 7.25 in. |
£10.80
Each |
Estimated Shipment: 13-06-2025
Log in to see stock. |
||||||
16575274
![]() ![]() |
Contec™
2685LF |
Stainless Steel | Lay Flat Mop Frame | 7.5 in. |
£113.00
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||||
16565274
![]() |
Contec™
2665LF |
Stainless Steel | 1 Piece Lay Flat Frame | 16.5 in. |
£153.00
Each |
Estimated Shipment: 07-08-2025
Log in to see stock. |
||||||
15840890
![]() |
Contec™
2665SF |
Stainless Steel | Cleaning Tool | 16.5 in. | N/A | N/A | N/A | |||||
Description
EasyReach™ Cleaning System consists of a lightweight stainless steel 1 piece cleaning tool and interchangeable disposable and absorbant cleaning pads that provide effective cleaning and disinfection in hard to reach areas.- Rectangular shape makes overlapping straight-line action easy to achieve
- Low profile 360° pivoting head allows quick easy access to awkward areas
- Hinged joint and lightweight design
- Easy grab edge on the cleaning pad ensures pad fits tightly on the mop head frame; easy to replace with gloved hands
- Small pack quantities are optimized for single session use
- Well-fitted quilted polyester pad ensures effective, even surface coverage, reducing the number of viable and non-viable contaminants and ensuring maximum residue removal
- Sorbent double layer Quiltec™ sealed-edge pads ensure particles and fibers are minimized
- Cleaning pads available presaturated with 70% IPA
Specifications
Non-sterile | |
Reusable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Contec™ EasyReach™ Cleaning System: Cleaning Tool