missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ 10 μL Graduated Pipette Tips with UltraFine™ Point
GREENER_CHOICE

Fits Popular 10 μL Pipettors

Brand:  Labcon 1038-250-000-9

16.99 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16653902

  • £19.15 / Pack of 576
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Pipette Tip
  • Graduated at 2 μL and 10 μL
  • With UltraFine™ point
  • Fits Popular 10 μL Pipettors
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

10 μL
Non-sterile
Autoclavable
31.4 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
UltraFine
576 tips / low waste Eclipse™ Mini refill
Single-use
Yes
Polypropylene Resin
Non-filtered
Clear
1.23 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
576 tips / low waste Eclipse™ Mini refill/10 refills / case
Yes
Universal Fit
Eclipse
2, 10 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers