missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 10 μL Graduated Pipette Tips with UltraFine™ Point
Fits Popular 10 μL Pipettors
£19.15 - £69.45
Specifications
Volume (Metric) | 10 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16653902
|
Labcon
1038-250-000-9 |
576 tips / low waste Eclipse™ Mini refill/10 refills / case | Non-sterile |
£19.15
Pack of 576 |
In Stock
Log in to see stock. |
||||
16663902
|
Labcon
1038-260-000-9 |
1248 tips / low waste Eclipse™ refill/10 refills / case | Non-sterile |
£59.55
Pack of 1248 |
In Stock
Log in to see stock. |
||||
16673902
|
Labcon
1038-265-000-9 |
1248 tips / low waste Eclipse™ refill/10 refills / case | Sterile |
£61.65
Pack of 1248 |
Estimated Shipment: 03-01-2025
Log in to see stock. |
||||
16683902
|
Labcon
1038-800-000-9 |
1000 tips/bag; 10 bags / case | Non-sterile |
£23.35
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16693902
|
Labcon
1038-960-036-9 |
96 tips/rack; 12 racks / Pk.; 10 Pk. / case | Non-sterile |
£61.65
Pack of 1152 |
In Stock
Log in to see stock. |
||||
16603912
|
Labcon
1038-965-036-9 |
96 tips/rack; 12 racks / Pk.; 10 Pk. / case | Sterile |
£69.45
Pack of 1152 |
In Stock
Log in to see stock. |
||||
Description
- Pipette Tip
- Graduated at 2 μL and 10 μL
- With UltraFine™ point
- Fits Popular 10 μL Pipettors
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
10 μL | |
Clear | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
Eclipse | |
2, 10 μL |
Non-filtered | |
Autoclavable | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
Yes | |
Polypropylene Resin |