missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ 10 μL Graduated Pipette Tips with UltraFine™ Point
GREENER_CHOICE

Fits Popular 10 μL Pipettors

Brand:  Labcon 1038-265-000-9

49.20 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16673902

  • £61.65 / Pack of 1248
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Graduated at 2 μL and 10 μL
  • With UltraFine™ point
  • Fits Popular 10 μL Pipettors
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Autoclavable
31.4 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
E-Beam
1248 tips / low waste Eclipse™ refill/10 refills / case
Yes
Universal Fit
Eclipse
2, 10 μL
Non-filtered
Clear
1.23 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
UltraFine
1248 tips / low waste Eclipse™ refill
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers