missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 10 μL Graduated Pipette Tips with UltraFine™ Point
Fits Popular 10 μL Pipettors
Brand: Labcon 1038-960-036-9
37.79 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- Pipette Tip
- Graduated at 2 μL and 10 μL
- With UltraFine™ point
- Fits Popular 10 μL Pipettors
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
10 μL | |
Non-sterile | |
Autoclavable | |
31.4 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
UltraFine | |
96 tips/rack | |
Universal Fit | |
Eclipse | |
2, 10 μL |
Non-filtered | |
Clear | |
1.23 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
96 tips/rack; 12 racks / Pk.; 10 Pk. / case | |
Single-use | |
Yes | |
Polypropylene Resin |