missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 10 μL Pipette Tips with Tubegard™

These pipette tips fit the most popular 10 μL pipettors.

Brand:  Labcon™ 1036-265-000-9

Additional Details : Weight : 0.43090kg

 View more versions of this product

Product Code. 17577796

  • £58.95 / Pack of 1344
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Extended Length with TubeGard™
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Autoclavable
1.5 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
UltraFine, TubeGard
Single-use
Polypropylene Resin
Non-Filtered
Clear
Eclipse™
38.1 mm
ATP, RNase/DNase, Endotoxin-free
Refill
1344 Tips/Refill, 10 Refills/Cs.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Special Offers

Special Offers