missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ FlexTop™ 1000 μL Blue Pipette Tips
These tips fit most popular 1000 μL pipettors.
Brand: Labcon™ 1041-800-000-9
25.37 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
Description
- UltraFine™ point
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
1000 μL | |
Non-sterile | |
Autoclavable | |
75.9 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Universal Fit | |
Eclipse |
Non-filtered | |
Blue | |
2.98 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
Single-use | |
No | |
Polypropylene Resin |