missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ FlexTop™ 1000 μL Blue Pipette Tips
These tips fit most popular 1000 μL pipettors.
£37.70 - £54.20
Spezifikation
Volume (Metric) | 1000 μL |
---|---|
Filtered | Non-filtered |
Color | Blue |
Autoclavable | Autoclavable |
Length (English) | 2.98 in. |
Produktcode | Marke | Certifications/Compliance | Format | Sterility | Preis | Menge & Verfügbarkeit | |||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Certifications/Compliance | Format | Sterility | Preis | Menge & Verfügbarkeit | |||
16633912
|
Labcon™
1041-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Bagged | Non-sterile |
£43.25
Pack of 1000 |
Estimated Shipment: 05-03-2025
Log in to see stock. |
|||
16643912
|
Labcon™
1041-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
£41.65
Pack of 576 |
In Stock
Log in to see stock. |
|||
16653912
|
Labcon™
1041-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
£54.20
Pack of 576 |
In Stock
Log in to see stock. |
|||
17517806
|
Labcon™
1041-700-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Stack Rack | Non-sterile |
£37.70
Pack of 480 |
Estimated Shipment: 31-12-2024
Log in to see stock. |
|||
Beschreibung
- UltraFine™ point
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Spezifikation
1000 μL | |
Blue | |
2.98 in. | |
Liquid Handling | |
Universal Fit | |
Eclipse |
Non-filtered | |
Autoclavable | |
75.9 mm | |
Single-use | |
No | |
Polypropylene Resin |