missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ FlexTop™ 1000 μL Blue Pipette Tips

These tips fit most popular 1000 μL pipettors.

Brand:  Labcon™ 1041-700-000-9

 View more versions of this product

Product Code. 17517806

  • £37.70 / Pack of 480
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • UltraFine™ point
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

1000 μL
Non-sterile
Purple
2.98 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
UltraFine, Rectangle
Manufactured with 93% Renewable Energy
Universal Fit
Eclipse
Rectangle
Non-filtered
Blue
Autoclavable
75.9 mm
ATP, RNase/Dnase, Endotoxin-free
Stack Rack
96 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs.
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers