missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 1000 μL Graduated Pipette Tips
GREENER_CHOICE

These Eclipse™ Graduated Pipette Tips fit most popular 1000 μL Pipettors.

Brand:  Labcon™ 1046-800-000-9

26.92 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 16633922

  • £29.70 / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Made in USA
Specifications

Specifications

1000 μL
Non-sterile
Autoclavable
75.9 mm
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic)
UltraFine
1000 Tips/Bag, 10 Bags/Cs.
Universal Fit
Eclipse
250, 500, 750, 1000 μL
Non-filtered
Clear
2.98 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Bag
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.