missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 1000 μL Graduated Pipette Tips
These Eclipse™ Graduated Pipette Tips fit most popular 1000 μL Pipettors.
£27.80 - £63.25
Specifications
Volume (Metric) | 1000 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2.98 in. |
Product Code | Brand | Packaging | Sterility | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Quantity | Price | Quantity & Availability | |||
16633922
|
Labcon™
1046-800-000-9 |
Bag | Non-sterile | 1000 Tips/Bag, 10 Bags/Cs. |
£27.80
Pack of 1000 |
In Stock
Log in to see stock. |
|||
16643922
|
Labcon™
1046-960-006-9 |
Rack | Non-sterile | 96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs. |
£37.80
Pack of 576 |
In Stock
Log in to see stock. |
|||
16653922
|
Labcon™
1046-965-006-9 |
Rack | Sterile | 96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs. |
£63.25
Pack of 576 |
In Stock
Log in to see stock. |
|||
17577806
|
Labcon™
1046-700-000-9 |
Rack | Non-sterile | 96 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs. |
£35.50
Pack of 480 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
1000 μL | |
Clear | |
2.98 in. | |
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic) | |
Single-use | |
Eclipse | |
250, 500, 750, 1000 μL |
Non-filtered | |
Autoclavable | |
75.9 mm | |
Liquid Handling | |
Yes | |
Polypropylene Resin |