missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 1000 μL Graduated Pipette Tips
These Eclipse™ Graduated Pipette Tips fit most popular 1000 μL Pipettors.
Brand: Labcon™ 1046-965-006-9
23.93 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Additional Details : Weight : 12.70060kg
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
1000 μL | |
Sterile | |
Autoclavable | |
75.9 mm | |
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic) | |
E-beam | |
Rack | |
Single-use | |
Yes | |
Polypropylene Resin |
Non-filtered | |
Clear | |
2.98 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs. | |
Universal Fit, Universal Fit | |
Eclipse | |
250, 500, 750, 1000 μL |