missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors

These pipette tips have low mounting and ejection forces less than 3 kg.

Brand:  Labcon™ 1011-965-006-9

56.72 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.



Additional Details : Weight : 12.70060kg

 View more versions of this product

Product Code. 16663842

  • £59.70 / Pack of 960
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

20 μL
Sterile
Autoclavable
48.3 mm
ATP, RNase/DNase, and Endotoxin-free
E-beam
UltraFine
Single-use
No
Polypropylene Resin
Non-Filtered
Clear
1.9 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Rack, 96
960 Tips/Pk., 10 Pk./Cs.
Rainin LTS
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers