missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors
These pipette tips have low mounting and ejection forces less than 3 kg.
£21.00 - £75.25
Specifications
Volume (Metric) | 20 μL |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
Length (Metric) | 48.3 mm |
For Use With (Application) | Liquid Handling |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Quantity | Price | Quantity & Availability | ||
16623842
|
Labcon™
1011-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Non-sterile | 1056 Tips/Refill, 10 Refills/Cs. |
£45.50
Pack of 1056 |
In Stock
Log in to see stock. |
||
16633842
|
Labcon™
1011-265-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile | 1056 Tips/Refill, 10 Refills/Cs. |
£38.35
Pack of 1056 |
In Stock
Log in to see stock. |
||
16643842
|
Labcon™
1011-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Bagged | Non-sterile | 1000 Tips/Bag, 10 Bags/Cs. |
£33.80
Pack of 1000 |
In Stock
Log in to see stock. |
||
16653842
|
Labcon™
1011-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile | 960 Tips/Pk., 10 Pk./Cs. |
£47.35
Pack of 960 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
16663842
|
Labcon™
1011-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile | 960 Tips/Pk., 10 Pk./Cs. |
£59.70
Pack of 960 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||
17517776
|
Labcon™
1011-250-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Refill | Non-sterile | 480 Tips/Mini Refill, 10 Refills/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17527776
|
Labcon™
1011-700-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Stack Rack | Non-sterile | 960 Tips/Rack, 10 Racks/Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17537776
|
Labcon™
1011-790-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Rack, 192 | Non-sterile | 92 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
17547776
|
Labcon™
1011-795-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Rack, 192 | Sterile | 92 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Autoclavable
- Made in USA
Specifications
20 μL | |
Autoclavable | |
Liquid Handling | |
Single-use | |
No | |
Polypropylene Resin |
Clear | |
48.3 mm | |
UltraFine | |
Rainin LTS | |
Eclipse |