missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Clear Pipette Tips
These beveled point pipette tips are available in racks, stack racks, refills, or bags.
Brand: Labcon™ 1060-790-006-9
This item is not returnable.
View return policy
Description
- Fits most standard 200 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase, Endotoxin-free | |
Rack, 192 | |
192 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs. | |
Universal Fit | |
Eclipse |
Non-filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
Beveled | |
Single-use | |
No | |
Polypropylene Resin |