missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Clear Pipette Tips
GREENER_CHOICE

These beveled point pipette tips are available in racks, stack racks, refills, or bags.

£17.60 - £67.90

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.7 mm
View More Specs

Products 7
Product Code Brand Certifications/Compliance Color Format Sterility Price Quantity & Availability  
Product Code Brand Certifications/Compliance Color Format Sterility Price Quantity & Availability  
16651913
GREENER_CHOICE
View Documents
Labcon™
1060-165-000-9
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Natural Bagged Sterile
£67.90
Pack of 200
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
16661913
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1060-800-000-9
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Natural Bagged Non-sterile
£17.60
Pack of 1000
In Stock
to see stock.
Add to basket
 
16603952
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1060-260-000-9
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Clear Refill Non-sterile
£31.90
Pack of 960
In Stock
to see stock.
Add to basket
 
16613952
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1060-960-006-9
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Clear Rack, 96 Sterile
£47.60
Pack of 960
In Stock
to see stock.
Add to basket
 
16671913
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1060-965-006-9
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Natural Rack, 96 Sterile
£59.60
Pack of 960
In Stock
to see stock.
Add to basket
 
17517826
View Documents
Labcon™
1060-700-016-9
ISO 9001:2015, FDA CFR21 GMP, USP Class VI Clear Stack Rack Non-sterile
£22.25
Pack of 960
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
17527826
View Documents
Labcon™
1060-790-006-9
ISO 9001:2015, FDA CFR21 GMP, USP Class VI Clear Rack, 192 Non-sterile
£32.70
Pack of 960
Estimated Shipment: 03-01-2025
to see stock.
Add to basket
 
Description

Description

  • Fits most standard 200 μL pipettes
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Autoclavable
49.7 mm
Beveled
Universal Fit
Eclipse
Non-filtered
1.95 in.
Liquid Handling
Single-use
No
Polypropylene Resin
Videos
SDS
Documents

Documents

Product Certifications