missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Yellow Pipette Tips
These pipette tips fit 100 and 200 μL Pipettors.
Brand: Labcon™ 1032-800-000-9
21.44 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
100 μL Pipette, 200 μL Pipette | |
Eclipse |
Non-filtered | |
Yellow | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Beveled | |
Single-use | |
No | |
Polypropylene Resin |