missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Yellow Pipette Tips
GREENER_CHOICE

These pipette tips fit 100 and 200 μL Pipettors.

£25.10 - £85.85

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Color Yellow
Autoclavable Autoclavable
Length (English) 1.95 in.
View More Specs

Products 7
Product Code Brand Format Sterility Price Quantity & Availability  
Product Code Brand Format Sterility Price Quantity & Availability  
16643892
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1032-800-000-9
Bagged Non-sterile
£25.10
Pack of 1000
In Stock
to see stock.
Add to basket
 
16653892
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1032-965-006-9
Rack, 96 Sterile
£85.85
Pack of 960
Estimated Shipment: 31-12-2024
to see stock.
Add to basket
 
16681903
GREENER_CHOICE
View Documents Promotion Details
Labcon™
1032-960-006-9
Rack, 96 Non-sterile
£75.75
Pack of 960
Estimated Shipment: 31-12-2024
to see stock.
Add to basket
 
17537796
View Documents
Labcon™
1032-260-000-9
Refill Non-sterile
£41.45
Pack of 960
Estimated Shipment: 31-12-2024
to see stock.
Add to basket
 
17547796
View Documents
Labcon™
1032-700-016-9
Stack Rack Non-sterile
£63.95
Pack of 960
In Stock
to see stock.
Add to basket
 
17557796
View Documents
Labcon™
1032-790-006-9
Rack, 192 Non-sterile
£68.85
Pack of 960
In Stock
to see stock.
Add to basket
 
17567796
View Documents
Labcon™
1032-795-006-9
Stack Rack Sterile
£74.20
Pack of 960
Estimated Shipment: 31-12-2024
to see stock.
Add to basket
 
Description

Description

  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Yellow
1.95 in.
Liquid Handling
Single-use
Eclipse
Non-filtered
Autoclavable
49.7 mm
Beveled
No
Polypropylene Resin
Videos
SDS
Documents

Documents

Product Certifications