missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Yellow Pipette Tips

These pipette tips fit 100 and 200 μL Pipettors.

Brand:  Labcon™ 1032-795-006-9

 View more versions of this product

Product Code. 17567796

  • £74.20 / Pack of 960
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

200 μL
Sterile
Autoclavable
49.7 mm
ATP, RNase/Dnase, Endotoxin-free
E-beam
Beveled
Single-use
No
Polypropylene Resin
Non-filtered
Yellow
1.95 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
Stack Rack
192 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs.
100 and 200 μL Pipettors
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers