missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 200 μL Gel Loading Capillary Pipette Tips
Fits Most Popular 200 μL Pipettors
Brand: Labcon 1034-965-006-9
Description
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- With Gel Loading Capillary
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Sterile | |
Autoclavable | |
82.5 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Clear | |
3.24 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Gel Loading, Capillary | |
96 tips/rack | |
Universal Fit | |
Eclipse |