missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 200 μL Gel Loading Capillary Pipette Tips
Fits Most Popular 200 μL Pipettors
£149.00 - £166.00
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 3.24 in. |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
16663892
|
Labcon
1034-800-000-9 |
1000 tips/bag; 10 bags / case | Non-sterile |
£158.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
16673892
|
Labcon
1034-960-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Non-sterile |
£166.00
Pack of 576 |
In Stock
Log in to see stock. |
||||
16683892
|
Labcon
1034-965-006-9 |
96 tips/rack; 6 racks / Pk.; 8 Pk. / case | Sterile |
£149.00
Pack of 576 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
||||
Description
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- With Gel Loading Capillary
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Clear | |
3.24 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
82.5 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Gel Loading, Capillary | |
Universal Fit | |
Eclipse |