missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Wide Orifice Pipette Tips
These beveled point tips have a 1.45 mm orifice for use with viscous samples.
Brand: Labcon™ 1026-260-000-9
Additional Details : Weight : 4.53590kg
Description
- Fits most standard 200 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Non-sterile | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Rack, 96 | |
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs. | |
Universal Fit | |
Eclipse |
Non-filtered | |
Clear | |
1.95 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
Wide Orifice, Bevel Point | |
Single-use | |
No | |
Polypropylene Resin |