missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 200 μL Wide Orifice Pipette Tips
These beveled point tips have a 1.45 mm orifice for use with viscous samples.
£18.50 - £59.80
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 1.95 in. |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
16653872
|
Labcon™
1026-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
£37.55
Pack of 960 |
In Stock
Log in to see stock. |
|||
16663872
|
Labcon™
1026-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
£59.80
Pack of 960 |
In Stock
Log in to see stock. |
|||
17557786
|
Labcon™
1026-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Bagged | Non-sterile |
£18.50
Pack of 1000 |
In Stock
Log in to see stock. |
|||
17567786
|
Labcon™
1026-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Rack, 96 | Non-sterile |
£46.35
Pack of 960 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
Description
- Fits most standard 200 μL pipettes
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
200 μL | |
Clear | |
1.95 in. | |
Liquid Handling | |
Single-use | |
No | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
49.7 mm | |
Wide Orifice, Bevel Point | |
Universal Fit | |
Eclipse |