missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors
GREENER_CHOICE

These pipette tips offer low mounting and ejection forces less than 3 kg.

Brand:  Labcon™ 1018-260-000-9

27.60 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 16623862

  • £40.45 / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

These pipette tips offer low mounting and ejection forces less than 3 kg.

  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

250 μL
Non-sterile
Autoclavable
51.3 mm
ATP, RNase/DNase, and Endotoxin-free
Refill
960 Tips/Refill, 10 Refills/Cs.
Single-use
Yes
Polypropylene Resin
Non-filtered
Clear
2.01 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
UltraFine
Yes
Rainin LTS
Eclipse
10, 50, 100, 200 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers