missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors
These pipette tips offer low mounting and ejection forces less than 3 kg.
£19.40 - £72.10
Specifications
Volume (Metric) | 250 μL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 2.01 in. |
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Format | Sterility | Price | Quantity & Availability | |||
16623862
|
Labcon™
1018-260-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Non-sterile |
£37.90
Pack of 960 |
In Stock
Log in to see stock. |
|||
16633862
|
Labcon™
1018-265-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Refill | Sterile |
£39.15
Pack of 960 |
In Stock
Log in to see stock. |
|||
16643862
|
Labcon™
1018-800-000-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Bagged | Non-sterile |
£29.60
Pack of 1000 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
16653862
|
Labcon™
1018-960-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Non-sterile |
£46.70
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
16663862
|
Labcon™
1018-965-006-9 |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | Rack, 96 | Sterile |
£65.20
Pack of 960 |
In Stock
Log in to see stock. |
|||
17527786
|
Labcon™
1018-700-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Stack Rack | Non-sterile |
£47.15
Pack of 960 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||
17517786
|
Labcon™
1018-250-000-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Refill | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17537786
|
Labcon™
1018-790-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Rack, 192 | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17547786
|
Labcon™
1018-795-006-9 |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | Rack, 192 | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
These pipette tips offer low mounting and ejection forces less than 3 kg.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
250 μL | |
Clear | |
2.01 in. | |
Liquid Handling | |
Single-use | |
Yes | |
Polypropylene Resin |
Non-filtered | |
Autoclavable | |
51.3 mm | |
UltraFine | |
Rainin LTS | |
Eclipse |