missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors
GREENER_CHOICE

These pipette tips offer low mounting and ejection forces less than 3 kg.

Brand:  Labcon™ 1018-265-000-9

35.98 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16633862

  • £47.60 / Pack of 960
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

These pipette tips offer low mounting and ejection forces less than 3 kg.

  • If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

250 μL
Sterile
Autoclavable
51.3 mm
ATP, RNase/DNase, and Endotoxin-free
E-beam
UltraFine
Yes
Rainin LTS
Eclipse
10, 50, 100, 200 μL
Non-filtered
Clear
2.01 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Refill
960 Tips/Refill, 10 Refills/Cs.
Single-use
Yes
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers