Learn More
Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors
These pipette tips offer low mounting and ejection forces less than 3 kg.
Brand: Labcon™ 1018-800-000-9
26.67 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 3.17510kg
Description
These pipette tips offer low mounting and ejection forces less than 3 kg.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
250 μL | |
Non-sterile | |
Autoclavable | |
51.3 mm | |
ATP, RNase/DNase, and Endotoxin-free | |
Bagged | |
1000 Tips/Bag, 10 Bags/Cs. | |
Rainin LTS | |
Eclipse | |
10, 50, 100, 200 μL |
Non-filtered | |
Clear | |
2.01 in. | |
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Liquid Handling | |
UltraFine | |
Single-use | |
Yes | |
Polypropylene Resin |